Zoro Homepage

Convolute Wheel, Blending, MU-WL, 4" dia.

  • Mfr # 7010364499

  • Zoro # G1190330


product price: $93.55
/ea
Sold in multiples of 2 for $187.10
Free Shipping & Returns

Key Features

Style
Blending
Diameter
4 in
Width
2 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010364499
Zoro #
G1190330
UPC #
00048011131634
Country of Origin
United States

Dimensions

Diameter
4 in
Width
2 in
Overall Diameter
4 in
Face Width
2 in
Connector Size
1 in

Details

Style
Blending
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Coarse
Series
MU-WL
Item
Convolute Wheel
Max. RPM
9,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Coating Coverage
Open
Maximum Operating Speed
9,000 RPM
Resistance Properties
Load
Abrasive Type
Non-Woven
Color
Black
Density Rating
Soft (2)

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Soft (2), Grade Coarse, Series MU-WL, Face Width 2 in, Maximum Operating Speed 9,000 RPM, Overall Diameter 4 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Black, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.