Zoro Homepage

Convolute Wheel, Blending, MU-WL, 6" dia.

  • Mfr # 7010366613

  • Zoro # G1190321


product price: $113.99
/ea
Sold in multiples of 2 for $227.98
Free Shipping & Returns

Key Features

Style
Blending
Diameter
6 in
Width
2 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010366613
Zoro #
G1190321
UPC #
00048011311579
Country of Origin
United States

Dimensions

Diameter
6 in
Width
2 in
Overall Diameter
6 in
Connector Size
1 in
Face Width
2 in

Details

Style
Blending
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Soft (3)
Grade
Medium
Series
MU-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Maximum Operating Speed
6,000 RPM
Coating Coverage
Open
Resistance Properties
Load
Density Rating
Soft (3)
Abrasive Type
Non-Woven
Color
Gray

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Soft (3), Grade Medium, Series MU-WL, Face Width 2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.