Convolute Wheel, Blending, X2-WL, 6" dia.
Mfr # 7010309813
Zoro # G1187704
product price: $105.99
/eaSold in multiples of 4 for $423.96
Free Shipping & Returns
Key Features
Style
Blending
Diameter
6 in
Width
1/2 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010309813
Zoro #
G1187704
UPC #
00048011172163
Country of Origin
United States
Dimensions
Diameter
6 in
Width
1/2 in
Overall Diameter
6 in
Connector Size
1 in
Face Width
1/2 in
Details
Style
Blending
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Hard (8)
Grade
Fine
Series
X2-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Coating Coverage
Open
Maximum Operating Speed
6,000 RPM
Density Rating
Hard (8)
Color
Gray
Grit
N/A Unavailable
Abrasive Type
Non-Woven
Resistance Properties
Load
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (8), Grade Fine, Series X2-WL, Face Width 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit N/A Unavailable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.