Convolute Wheel, Blending, X3-WL, 8" dia.
Mfr # 7010364946
Zoro # G1228392
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Style
Blending
Diameter
8 in
Width
2 in
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010364946
Zoro #
G1228392
UPC #
00048011188263
Country of Origin
United States
Dimensions
Diameter
8 in
Width
2 in
Overall Diameter
12 in
Face Width
2 in
Connector Size
5 in
Details
Style
Blending
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
Density
Hard (9)
Grade
Fine
Series
X3-WL
Item
Convolute Wheel
Max. RPM
3,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Grit
N/A Unavailable
Coating Coverage
Open
Color
Gray
Resistance Properties
Load
Density Rating
Hard (9)
Maximum Operating Speed
3,000 RPM
Abrasive Type
Non-Woven
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (9), Grade Fine, Series X3-WL, Face Width 2 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit N/A Unavailable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.