Convolute Wheel, Blending, XL-WL, 12" dia.
Mfr # 7100138372
Zoro # G1228550
product price: $120.99
/eaSold in multiples of 2 for $241.98
Free Shipping & Returns
Key Features
Style
Blending
Diameter
12 in
Width
1/2 in
Arbor Hole
5 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100138372
Zoro #
G1228550
UPC #
00048011159065
Country of Origin
United States
Dimensions
Diameter
12 in
Width
1/2 in
Face Width
1/2 in
Connector Size
5 in
Overall Diameter
12 in
Details
Style
Blending
Arbor Hole
5 in
Abrasive Material
Aluminum Oxide
Density
Hard (8)
Grade
Medium
Series
XL-UW
Item
Unitized Wheel
Max. RPM
3,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Abrasive Type
Non-Woven
Connector Type
Unthreaded Hole
Density Rating
Hard (8)
Maximum Operating Speed
3,000 RPM
Color
Gray
Resistance Properties
Load
Coating Coverage
Open
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series XL-UW, Face Width 1/2 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Connector Size 5 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.