Convolute Wheel, Blending, XL-WL, 14" dia.
Mfr # 7000120895
Zoro # G1187829
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Style
Blending
Diameter
14 in
Width
1 in
Arbor Hole
8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000120895
Zoro #
G1187829
UPC #
00048011196022
Country of Origin
United States
Dimensions
Diameter
14 in
Width
1 in
Overall Diameter
14 in
Face Width
1 in
Connector Size
8 in
Details
Style
Blending
Arbor Hole
8 in
Abrasive Material
Aluminum Oxide
Density
Hard (8)
Grade
Medium
Series
XL-WL
Item
Convolute Wheel
Max. RPM
2,550 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Resistance Properties
Load
Color
Gray
Density Rating
Hard (8)
Abrasive Type
Non-Woven
Maximum Operating Speed
2,550 RPM
Coating Coverage
Open
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 8 in, Density Rating Hard (8), Grade Medium, Series XL-WL, Face Width 1 in, Maximum Operating Speed 2,550 RPM, Overall Diameter 14 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.