Convolute Wheel, Blending, XL-WL, 6" dia.
Mfr # 7000046070
Zoro # G1187975
product price: $164.99
/eaSold in multiples of 2 for $329.98
Free Shipping & Returns
Key Features
Style
Blending
Diameter
6 in
Width
2 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000046070
Zoro #
G1187975
UPC #
00048011051338
Country of Origin
United States
Dimensions
Diameter
6 in
Width
2 in
Overall Diameter
6 in
Connector Size
1 in
Face Width
2 in
Details
Style
Blending
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Hard (9)
Grade
Fine
Series
XL-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Resistance Properties
Load
Coating Coverage
Open
Density Rating
Hard (9)
Color
Gray
Abrasive Type
Non-Woven
Maximum Operating Speed
6,000 RPM
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (9), Grade Fine, Series XL-WL, Face Width 2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.