Zoro Homepage

Convolute Wheel, Blending, XL-WL, 6" dia.

  • Mfr # 7000120911

  • Zoro # G1187923


product price: $84.39
/ea
Sold in multiples of 4 for $337.56
Free Shipping & Returns

Key Features

Style
Blending
Diameter
6 in
Width
1/2 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120911
Zoro #
G1187923
UPC #
00048011182773
Country of Origin
United States

Dimensions

Diameter
6 in
Width
1/2 in
Face Width
1/2 in
Overall Diameter
6 in
Connector Size
1 in

Details

Style
Blending
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Hard (8)
Grade
Medium
Series
XL-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Resistance Properties
Load
Coating Coverage
Open
Abrasive Type
Non-Woven
Maximum Operating Speed
6,000 RPM
Color
Gray
Density Rating
Hard (8)

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (8), Grade Medium, Series XL-WL, Face Width 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.