Convolute Wheel, Blending, XP-WL, 6" dia.
Mfr # 7010300858
Zoro # G1189089
product price: $95.95
/eaSold in multiples of 4 for $383.80
Free Shipping & Returns
Key Features
Style
Blending
Diameter
6 in
Width
1/2 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010300858
Zoro #
G1189089
UPC #
00048011604428
Country of Origin
United States
Dimensions
Diameter
6 in
Width
1/2 in
Overall Diameter
6 in
Connector Size
1 in
Face Width
1/2 in
Details
Style
Blending
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Hard (9)
Grade
Fine
Series
XP-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Resistance Properties
Chunking, Load
Abrasive Type
Non-Woven
Coating Coverage
Open
Color
Gray
Density Rating
Hard (9)
Maximum Operating Speed
6,000 RPM
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (9), Grade Fine, Series XP-WL, Face Width 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Chunking, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.