Convolute Wheel, Blending, XP-WL, 8" dia.
Mfr # 7000046243
Zoro # G1189052
product price: $184.99
/eaSold in multiples of 3 for $554.97
Free Shipping & Returns
Key Features
Style
Blending
Diameter
8 in
Width
1 in
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000046243
Zoro #
G1189052
UPC #
00048011603162
Country of Origin
United States
Dimensions
Diameter
8 in
Width
1 in
Overall Diameter
8 in
Face Width
1 in
Connector Size
3 in
Details
Style
Blending
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Density
Hard (11)
Grade
Fine
Series
XP-WL
Item
Convolute Wheel
Max. RPM
4,500 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Maximum Operating Speed
4,500 RPM
Resistance Properties
Chunking, Load
Color
Gray
Abrasive Type
Non-Woven
Coating Coverage
Open
Density Rating
Hardest (11)
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hardest (11), Grade Fine, Series XP-WL, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Chunking, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.