Zoro Homepage

Convolute Wheel, Blending, XP-WL, 8" dia.

  • Mfr # 7000121102

  • Zoro # G1189070


product price: $178.99
/ea
Sold in multiples of 3 for $536.97
Free Shipping & Returns

Key Features

Style
Blending
Diameter
8 in
Width
1 in
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000121102
Zoro #
G1189070
UPC #
00048011603117
Country of Origin
United States

Dimensions

Diameter
8 in
Width
1 in
Face Width
1 in
Overall Diameter
8 in
Connector Size
3 in

Details

Style
Blending
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Density
Hard (10)
Grade
Fine
Series
XP-WL
Item
Convolute Wheel
Max. RPM
4,500 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Abrasive Type
Non-Woven
Color
Gray
Maximum Operating Speed
4,500 RPM
Density Rating
Hard (10)
Coating Coverage
Open
Resistance Properties
Chunking, Load

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (10), Grade Fine, Series XP-WL, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Chunking, Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.