Convolute Wheel, Cut/Polish, 12x1x5, FN
Mfr # 7010309294
Zoro # G5934887
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Style
Cut and Polish
Diameter
12 in
Width
1 in
Arbor Hole
5 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010309294
Zoro #
G5934887
UPC #
00048011029757
Country of Origin
United States
Dimensions
Diameter
12 in
Width
1 in
Connector Size
5 in
Overall Diameter
12 in
Face Width
1 in
Details
Style
Cut and Polish
Arbor Hole
5 in
Abrasive Material
Aluminum Oxide
Density
Medium (5)
Grade
Fine
Series
CP-WL
Item
Convolute Wheel
Max. RPM
3,000 RPM
Application
For Aggressive Blending and Finishing Applications
Color
Tan
Maximum Operating Speed
3,000 RPM
Resistance Properties
Load
Density Rating
Medium (5)
Abrasive Type
Non-Woven
Coating Coverage
Open
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Density Rating Medium (5), Grade Fine, Series CP-WL, Face Width 1 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.