Zoro Homepage

Convolute Wheel, Cut/Polish, 12x2x5, FN

  • Mfr # 61873154035

  • Zoro # G5895111


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Style
Cut and Polish
Diameter
12 in
Width
2 in
Arbor Hole
5 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61873154035
Zoro #
G5895111
UPC #
048011029696
Country of Origin
United States

Dimensions

Diameter
12 in
Width
2 in
Overall Diameter
12 in
Connector Size
5 in
Face Width
2 in

Details

Style
Cut and Polish
Arbor Hole
5 in
Abrasive Material
Aluminum Oxide
Density
Medium (5)
Grade
Fine
Series
CP-WL
Item
Convolute Wheel
Max. RPM
3,000 RPM
Application
For Aggressive Edge Deburring
Color
Tan
Maximum Operating Speed
3,000 RPM
Coating Coverage
Open
Resistance Properties
Load
Abrasive Type
Non-Woven
Density Rating
Medium (5)

Description

Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Density Rating Medium (5), Grade Fine, Series CP-WL, Face Width 2 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Tan, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.