Convolute Wheel, Cut/Polish, 8x2x3, FN, PK2
Mfr # 61500110178
Zoro # G5995936
product price: $615.99
/pk 2, $308.00/ea
Free Shipping & Returns
Key Features
Style
Cut and Polish
Diameter
8 in
Width
2 in
Arbor Hole
3 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500110178
Zoro #
G5995936
UPC #
048011029672
Country of Origin
United States
Dimensions
Diameter
8 in
Width
2 in
Overall Diameter
8 in
Connector Size
3 in
Face Width
2 in
Details
Style
Cut and Polish
Arbor Hole
3 in
Abrasive Material
Aluminum Oxide
Density
Medium (5)
Grade
Fine
Series
CP-WL
Item
Convolute Wheel
Max. RPM
4,500 RPM
Application
For Aggressive Edge Deburring
Maximum Operating Speed
4,500 RPM
Density Rating
Medium (5)
Color
Tan
Coating Coverage
Open
Resistance Properties
Load
Abrasive Type
Non-Woven
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 3 in, Density Rating Medium (5), Grade Fine, Series CP-WL, Face Width 2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Tan, Resistance Properties Load, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.