Convolute Wheel, Debur/Edge, 6x1x1, FN, PK3
Mfr # 7010329026
Zoro # G5949081
product price: $366.99
/pk 3, $122.33/ea
Free Shipping & Returns
Key Features
Style
Deburring and Edge Radiusing
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010329026
Zoro #
G5949081
UPC #
00048011051840
Country of Origin
United States
Dimensions
Diameter
6 in
Width
1 in
Connector Size
1 in
Overall Diameter
6 in
Face Width
1 in
Details
Style
Deburring and Edge Radiusing
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Density
Hard (7)
Grade
Fine
Series
ST-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For Deburring and Finishing Intricate Parts Constructed of Stainless Steel, Titanium and Other Alloys
Color
Tan
Density Rating
Hard (7)
Resistance Properties
Load
Maximum Operating Speed
6,000 RPM
Coating Coverage
Open
Abrasive Type
Non-Woven
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Hard (7), Grade Fine, Series ST-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Tan, Resistance Properties Load, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.