Convolute Wheel, Debur/Edge, 8x1x3, FN, PK3
Mfr # 7000045862
Zoro # G5943296
product price: $402.99
/pk 3, $134.33/ea
Free Shipping & Returns
Key Features
Style
Deburring and Edge Radiusing
Diameter
8 in
Width
1 in
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000045862
Zoro #
G5943296
UPC #
00048011039671
Country of Origin
United States
Dimensions
Diameter
8 in
Width
1 in
Connector Size
3 in
Face Width
1 in
Overall Diameter
8 in
Details
Style
Deburring and Edge Radiusing
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Density
Hard (8)
Grade
Fine
Series
ST-WL
Item
Convolute Wheel
Max. RPM
4,500 RPM
Application
For Deburring and Finishing Intricate Parts Constructed of Stainless Steel, Titanium and Other Alloys
Density Rating
Hard (8)
Abrasive Type
Non-Woven
Maximum Operating Speed
4,500 RPM
Resistance Properties
Load
Coating Coverage
Open
Color
Gray
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (8), Grade Fine, Series ST-WL, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.