Zoro Homepage

Convolute Wheel, Debur/Edge, 8x2x3, FN, PK2

  • Mfr # 7000144590

  • Zoro # G5981403


product price: $467.99
/pk 2, $234.00/ea
Free Shipping & Returns

Key Features

Style
Deburring and Edge Radiusing
Diameter
8 in
Width
2 in
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000144590
Zoro #
G5981403
UPC #
00048011017082
Country of Origin
United States

Dimensions

Diameter
8 in
Width
2 in
Connector Size
3 in
Overall Diameter
8 in
Face Width
2 in

Details

Style
Deburring and Edge Radiusing
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Density
Hard (8)
Grade
Fine
Series
ST-WL
Item
Convolute Wheel
Max. RPM
4,500 RPM
Application
For Deburring and Finishing Intricate Parts Constructed of Stainless Steel, Titanium and Other Alloys
Coating Coverage
Open
Maximum Operating Speed
4,500 RPM
Density Rating
Hard (8)
Resistance Properties
Load
Color
Gray

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (8), Grade Fine, Series ST-WL, Face Width 2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Coating Coverage Open, Color Gray, Resistance Properties Load, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.