Convolute Wheel, Debur/Finish, 12x2x5, FN
Mfr # 7000148257
Zoro # G6034402
product price: $278.94
/ea
Free Shipping & Returns
Key Features
Style
Deburring and Finishing
Diameter
12 in
Width
2 in
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000148257
Zoro #
G6034402
UPC #
00048011095554
Country of Origin
United States
Dimensions
Diameter
12 in
Width
2 in
Connector Size
5 in
Face Width
2 in
Overall Diameter
12 in
Details
Style
Deburring and Finishing
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
Density
Hard (8)
Grade
Fine
Series
XL-WL
Item
Convolute Wheel
Max. RPM
3,000 RPM
Application
For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel Alloys
Resistance Properties
Load
Maximum Operating Speed
3,000 RPM
Abrasive Type
Non-Woven
Coating Coverage
Open
Color
Gray
Density Rating
Hard (8)
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (8), Grade Fine, Series XL-WL, Face Width 2 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.