Convolute Wheel, Debur/Finish, 14x2x8, MED
Mfr # 61500126661
Zoro # G5939096
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Style
Deburring and Finishing
Diameter
14 in
Width
2 in
Arbor Hole
8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500126661
Zoro #
G5939096
UPC #
048011136233
Country of Origin
United States
Dimensions
Diameter
14 in
Width
2 in
Connector Size
8 in
Overall Diameter
14 in
Face Width
2 in
Details
Style
Deburring and Finishing
Arbor Hole
8 in
Abrasive Material
Aluminum Oxide
Density
Hard (8)
Grade
Medium
Series
XL-WL
Item
Convolute Wheel
Max. RPM
2,550 RPM
Application
For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel Alloys
Color
Gray
Resistance Properties
Load
Density Rating
Hard (8)
Abrasive Type
Non-Woven
Maximum Operating Speed
2,550 RPM
Coating Coverage
Open
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 8 in, Density Rating Hard (8), Grade Medium, Series XL-WL, Face Width 2 in, Maximum Operating Speed 2,550 RPM, Overall Diameter 14 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.