Convolute Wheel, Deburring, LD-WL, 10" dia.
Mfr # 7000120908
Zoro # G1189789
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Style
Deburring
Diameter
12 in
Width
1 in
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000120908
Zoro #
G1189789
UPC #
00048011016863
Country of Origin
United States
Dimensions
Diameter
12 in
Width
1 in
Overall Diameter
12 in
Face Width
1 in
Connector Size
5 in
Details
Style
Deburring
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
Density
Hard (8)
Grade
Fine
Series
LD-WL
Item
Convolute Wheel
Max. RPM
3,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Coating Coverage
Open
Maximum Operating Speed
3,000 RPM
Color
Gray
Resistance Properties
Load
Abrasive Type
Non-Woven
Density Rating
Hard (8)
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (8), Grade Fine, Series LD-WL, Face Width 1 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.