Convolute Wheel, Deburring, LD-WL, 12" dia.
Mfr # 7000046049
Zoro # G1189673
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Style
Deburring
Diameter
12 in
Width
2 in
Arbor Hole
8 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000046049
Zoro #
G1189673
UPC #
00048011016955
Country of Origin
United States
Dimensions
Diameter
12 in
Width
2 in
Connector Size
8 in
Overall Diameter
14 in
Face Width
2 in
Details
Style
Deburring
Arbor Hole
8 in
Abrasive Material
Silicon Carbide
Density
Medium (6)
Grade
Fine
Series
LD-WL
Item
Convolute Wheel
Max. RPM
2,550 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Density Rating
Medium (6)
Resistance Properties
Load
Color
Gray
Abrasive Type
Non-Woven
Maximum Operating Speed
2,550 RPM
Coating Coverage
Open
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 8 in, Density Rating Medium (6), Grade Fine, Series LD-WL, Face Width 2 in, Maximum Operating Speed 2,550 RPM, Overall Diameter 14 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.