Convolute Wheel, Deburring, LD-WL, 6" dia.
Mfr # 7000148256
Zoro # G1197425
product price: $170.99
/eaSold in multiples of 2 for $341.98
Free Shipping & Returns
Key Features
Style
Deburring
Diameter
6 in
Width
1/2 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000148256
Zoro #
G1197425
UPC #
00048011016634
Country of Origin
United States
Dimensions
Diameter
6 in
Width
1/2 in
Overall Diameter
6 in
Face Width
2 in
Connector Size
1 in
Details
Style
Deburring
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Medium (6)
Grade
Fine
Series
LD-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Density Rating
Medium (6)
Abrasive Type
Non-Woven
Color
Gray
Resistance Properties
Load
Coating Coverage
Open
Maximum Operating Speed
6,000 RPM
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Medium (6), Grade Fine, Series LD-WL, Face Width 2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.