Zoro Homepage

Convolute Wheel, Deburring, LD-WL, 6" dia.

  • Mfr # 7100095035

  • Zoro # G1189700


product price: $211.99
/ea
Sold in multiples of 2 for $423.98
Free Shipping & Returns

Key Features

Style
Deburring
Diameter
6 in
Width
2 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100095035
Zoro #
G1189700
UPC #
00048011016641
Country of Origin
United States

Dimensions

Diameter
6 in
Width
2 in
Face Width
2 in
Overall Diameter
6 in
Connector Size
1 in

Details

Style
Deburring
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Hard (7)
Grade
Fine
Series
LD-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Density Rating
Hard (7)
Coating Coverage
Open
Resistance Properties
Load
Abrasive Type
Non-Woven
Color
Gray
Maximum Operating Speed
6,000 RPM

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (7), Grade Fine, Series LD-WL, Face Width 2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.