Zoro Homepage

Convolute Wheel, Deburring, LD-WL, 8" dia.

  • Mfr # 7000046047

  • Zoro # G1189682


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Style
Deburring
Diameter
12 in
Width
1 in
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000046047
Zoro #
G1189682
UPC #
00048011016696
Country of Origin
United States

Dimensions

Diameter
12 in
Width
1 in
Overall Diameter
12 in
Connector Size
5 in
Face Width
1 in

Details

Style
Deburring
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
Density
Medium (6)
Grade
Fine
Series
LD-WL
Item
Convolute Wheel
Max. RPM
3,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Maximum Operating Speed
3,000 RPM
Coating Coverage
Open
Abrasive Type
Non-Woven
Resistance Properties
Load
Density Rating
Medium (6)
Color
Gray

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Medium (6), Grade Fine, Series LD-WL, Face Width 1 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.