Convolute Wheel, Deburring, LD-WL, 8" dia.
Mfr # 7000046051
Zoro # G1189840
product price: $96.95
/eaSold in multiples of 4 for $387.80
Free Shipping & Returns
Key Features
Style
Deburring
Diameter
8 in
Width
1/2 in
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000046051
Zoro #
G1189840
UPC #
00048011052632
Country of Origin
United States
Dimensions
Diameter
8 in
Width
1/2 in
Overall Diameter
8 in
Face Width
1/2 in
Connector Size
3 in
Details
Style
Deburring
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Density
Hard (7)
Grade
Fine
Series
LD-WL
Item
Convolute Wheel
Max. RPM
4,500 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Density Rating
Hard (7)
Resistance Properties
Load
Color
Gray
Coating Coverage
Open
Maximum Operating Speed
4,500 RPM
Abrasive Type
Non-Woven
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (7), Grade Fine, Series LD-WL, Face Width 1/2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.