Zoro Homepage

Convolute Wheel, Deburring, ST-WL, 12" dia.

  • Mfr # 7010364285

  • Zoro # G1191852


product price: $342.99
/ea
Sold in multiples of 21 for $7,202.79
Free Shipping & Returns

Key Features

Style
Deburring
Diameter
12 in
Width
2 in
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010364285
Zoro #
G1191852
UPC #
00048011017198
Country of Origin
United States

Dimensions

Diameter
12 in
Width
2 in
Connector Size
5 in
Overall Diameter
12 in
Face Width
2 in

Details

Style
Deburring
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
Density
Hard (8)
Grade
Fine
Series
ST-WL
Item
Convolute Wheel
Max. RPM
3,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Maximum Operating Speed
3,000 RPM
Density Rating
Hard (8)
Coating Coverage
Open
Abrasive Type
Non-Woven
Color
Gray
Resistance Properties
Load

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (8), Grade Fine, Series ST-WL, Face Width 2 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.