Zoro Homepage

Convolute Wheel, Multi-Finishng, 6x4x1, CRS

  • Mfr # 61500053642

  • Zoro # G6012273


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Style
Multi-Finishing
Diameter
6 in
Width
4 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500053642
Zoro #
G6012273
UPC #
048011133577
Country of Origin
United States

Dimensions

Diameter
6 in
Width
4 in
Face Width
4 in
Overall Diameter
6 in
Connector Size
1 in

Details

Style
Multi-Finishing
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Coarse
Series
MU-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For Uniform Final Finishing
Coating Coverage
Open
Density Rating
Soft (2)
Resistance Properties
Load
Maximum Operating Speed
6,000 RPM

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Soft (2), Grade Coarse, Series MU-WL, Face Width 4 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Coating Coverage Open, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.