Convolute Wheel, SF-WL, 6" dia., 1/2" W
Mfr # 7000121076
Zoro # G1198170
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Style
Deburring and Finishing
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000121076
Zoro #
G1198170
UPC #
00048011331850
Country of Origin
United States
Dimensions
Diameter
6 in
Width
1 in
Connector Size
1 in
Overall Diameter
6 in
Face Width
1 in
Details
Style
Deburring and Finishing
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Hard (8)
Grade
Medium
Series
SF-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Color
Gray
Coating Coverage
Open
Abrasive Type
Non-Woven
Density Rating
Hard (8)
Resistance Properties
Heat
Maximum Operating Speed
6,000 RPM
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (8), Grade Medium, Series SF-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.