Zoro Homepage

Convolute Wheel, SF-WL, 6" dia., 1/2" W

  • Mfr # 7000121078

  • Zoro # G1191755


product price: $132.99
/ea
Sold in multiples of 3 for $398.97
Free Shipping & Returns

Key Features

Style
Deburring and Finishing
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000121078
Zoro #
G1191755
UPC #
00048011332291
Country of Origin
United States

Dimensions

Diameter
6 in
Width
1 in
Connector Size
1 in
Overall Diameter
6 in
Face Width
1 in

Details

Style
Deburring and Finishing
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Hard (11)
Grade
Fine
Series
SF-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Resistance Properties
Heat
Density Rating
Hardest (11)
Maximum Operating Speed
6,000 RPM
Color
Gray
Coating Coverage
Open
Abrasive Type
Non-Woven

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hardest (11), Grade Fine, Series SF-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Heat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.