Convolute Wheel, SF-WL, 8" dia., 1/2" W
Mfr # 7010365346
Zoro # G1198134
product price: $150.99
/eaSold in multiples of 3 for $452.97
Free Shipping & Returns
Key Features
Style
Deburring and Finishing
Diameter
8 in
Width
1 in
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010365346
Zoro #
G1198134
UPC #
00048011331836
Country of Origin
United States
Dimensions
Diameter
8 in
Width
1 in
Face Width
1 in
Overall Diameter
8 in
Connector Size
3 in
Details
Style
Deburring and Finishing
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Density
Hard (8)
Grade
Fine
Series
SF-WL
Item
Convolute Wheel
Max. RPM
4,500 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Maximum Operating Speed
4,500 RPM
Density Rating
Hard (8)
Color
Gray
Abrasive Type
Non-Woven
Resistance Properties
Heat
Coating Coverage
Open
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (8), Grade Fine, Series SF-WL, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.