Convolute Wheel, SF-WL, 8" dia., 2" W
Mfr # 7010365350
Zoro # G1191651
product price: $175.99
/eaSold in multiples of 3 for $527.97
Free Shipping & Returns
Key Features
Style
Deburring and Finishing
Diameter
8 in
Width
1 in
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010365350
Zoro #
G1191651
UPC #
00048011332307
Country of Origin
United States
Dimensions
Diameter
8 in
Width
1 in
Overall Diameter
8 in
Face Width
1 in
Connector Size
3 in
Details
Style
Deburring and Finishing
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Density
Hard (11)
Grade
Fine
Series
SF-WL
Item
Convolute Wheel
Max. RPM
4,500 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Color
Gray
Maximum Operating Speed
4,500 RPM
Resistance Properties
Heat
Density Rating
Hardest (11)
Abrasive Type
Non-Woven
Coating Coverage
Open
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hardest (11), Grade Fine, Series SF-WL, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.