Zoro Homepage

Convolute Wheel, Weld Grinding, DP-UW

  • Mfr # 7010310025

  • Zoro # G1187409


product price: $73.29
/ea
Sold in multiples of 8 for $586.32

Key Features

Style
Weld Grinding
Diameter
6 in
Width
1/2 in
Arbor Hole
1 in
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010310025
Zoro #
G1187409
UPC #
00048011650760
Country of Origin
United States

Dimensions

Diameter
6 in
Width
1/2 in
Connector Size
1 in
Overall Diameter
6 in
Face Width
1/2 in

Details

Style
Weld Grinding
Arbor Hole
1 in
Abrasive Material
Ceramic
Density
Medium (6)
Grade
Medium
Series
DP-UW
Item
Unitized Wheel
Max. RPM
7,500 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Coating Coverage
Open
Connector Type
Unthreaded Hole
Resistance Properties
Load
Maximum Operating Speed
7,500 RPM
Abrasive Type
Non-Woven
Density Rating
Medium (6)

Description

Unitized Wheel, Abrasive Material Ceramic, Density Rating Medium (6), Grade Medium, Series DP-UW, Face Width 1/2 in, Maximum Operating Speed 7,500 RPM, Overall Diameter 6 in, Connector Size 1 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Coating Coverage Open, Grit Not Applicable, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.