Convolute Wheel, Weld Grinding, DP-UW
Mfr # 7010310029
Zoro # G1187372
product price: $21.39
/eaSold in multiples of 20 for $427.80
Key Features
Style
Weld Grinding
Diameter
3 in
Width
1/2 in
Arbor Hole
1 in
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010310029
Zoro #
G1187372
UPC #
00076308771102
Country of Origin
United States
Dimensions
Diameter
3 in
Width
1/2 in
Overall Diameter
3 in
Connector Size
1/4 in
Face Width
1/2 in
Details
Style
Weld Grinding
Arbor Hole
1 in
Abrasive Material
Ceramic
Density
Soft (4)
Grade
Medium
Series
DP-UW
Item
Unitized Wheel
Max. RPM
15,100 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Maximum Operating Speed
15,100 RPM
Abrasive Type
Non-Woven
Resistance Properties
Load
Coating Coverage
Open
Connector Type
Unthreaded Hole
Density Rating
Soft (4)
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Soft (4), Grade Medium, Series DP-UW, Face Width 1/2 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Coating Coverage Open, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.