Convolute Whl, Debur/Finish, 6x1/2x1, PK4
Mfr # 7000120904
Zoro # G5900115
product price: $242.99
/pk 4, $60.75/ea
Free Shipping & Returns
Key Features
Style
Deburring and Finishing
Diameter
6 in
Width
1/2 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000120904
Zoro #
G5900115
UPC #
00048011039930
Country of Origin
United States
Dimensions
Diameter
6 in
Width
1/2 in
Overall Diameter
6 in
Connector Size
1 in
Face Width
1/2 in
Details
Style
Deburring and Finishing
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Medium (6)
Grade
Fine
Series
LD-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For Fine or Light Deburring and Creating Polished Finish
Resistance Properties
Load
Abrasive Type
Non-Woven
Density Rating
Medium (6)
Maximum Operating Speed
6,000 RPM
Color
Gray
Coating Coverage
Open
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Medium (6), Grade Fine, Series LD-WL, Face Width 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.