Convolute Whl, Debur/Finish, 6x1x1, FN, PK3
Mfr # 7000000730
Zoro # G6075377
product price: $361.99
/pk 3, $120.66/ea
Free Shipping & Returns
Key Features
Style
Deburring and Finishing
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000000730
Zoro #
G6075377
UPC #
048011016610
Country of Origin
United States
Dimensions
Diameter
6 in
Width
1 in
Face Width
1 in
Overall Diameter
6 in
Connector Size
1 in
Details
Style
Deburring and Finishing
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Hard (7)
Grade
Fine
Series
LD-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For Fine or Light Deburring and Creating Polished Finish
Density Rating
Hard (7)
Abrasive Type
Non-Woven
Maximum Operating Speed
6,000 RPM
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (7), Grade Fine, Series LD-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.