Convolute Whl, Debur/Finish, 6x1x1, FN, PK3
Mfr # 7000046077
Zoro # G7505224
product price: $279.82
/pk 3, $93.27/ea
Free Shipping & Returns
Key Features
Style
Deburring and Finishing
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000046077
Zoro #
G7505224
UPC #
00048011180403
Country of Origin
United States
Dimensions
Diameter
6 in
Width
1 in
Connector Size
1 in
Overall Diameter
6 in
Face Width
1 in
Details
Style
Deburring and Finishing
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Hard (9)
Grade
Fine
Series
X2-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For Tough Deburring and Finishing
Resistance Properties
Load
Color
Gray
Maximum Operating Speed
6,000 RPM
Abrasive Type
Non-Woven
Density Rating
Hard (9)
Coating Coverage
Open
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (9), Grade Fine, Series X2-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.