Convolute Whl, Debur/Finish, 8x1x3, FN, PK3
Mfr # 61500126349
Zoro # G5995561
product price: $374.99
/pk 3, $125.00/ea
Free Shipping & Returns
Key Features
Style
Deburring and Finishing
Diameter
8 in
Width
1 in
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500126349
Zoro #
G5995561
UPC #
048011016665
Country of Origin
United States
Dimensions
Diameter
8 in
Width
1 in
Face Width
1 in
Connector Size
3 in
Overall Diameter
8 in
Details
Style
Deburring and Finishing
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Density
Hard (7)
Grade
Fine
Series
LD-WL
Item
Convolute Wheel
Max. RPM
4,500 RPM
Application
For Fine or Light Deburring and Creating Polished Finish
Maximum Operating Speed
4,500 RPM
Density Rating
Hard (7)
Abrasive Type
Non-Woven
Color
Gray
Coating Coverage
Open
Resistance Properties
Load
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (7), Grade Fine, Series LD-WL, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.