Convolute Whl, Metal Finish, 6x1x1, CRS, PK3
Mfr # 7100111501
Zoro # G5971673
product price: $405.99
/pk 3, $135.33/ea
Free Shipping & Returns
Key Features
Style
Metal Finishing
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100111501
Zoro #
G5971673
UPC #
00048011018669
Country of Origin
United States
Dimensions
Diameter
6 in
Width
1 in
Face Width
1 in
Overall Diameter
6 in
Connector Size
1 in
Details
Style
Metal Finishing
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Density
Medium (6)
Grade
Coarse
Series
MF-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For Uniform Satin/Antique Finishes
Color
Maroon
Abrasive Type
Non-Woven
Density Rating
Medium (6)
Resistance Properties
Load
Coating Coverage
Open
Maximum Operating Speed
6,000 RPM
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Medium (6), Grade Coarse, Series MF-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Maroon, Resistance Properties Load, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.