Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross Buff, Plain, Aluminum Oxide

  • Mfr # 7000121147

  • Zoro # G1186435


product price: $5.29
/ea
Sold in multiples of 100 for $529.00

Key Features

Style
Plain
Material
Aluminum oxide
Diameter
1 1/2 in
Thickness
1 in
Number of Plies
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000121147
Zoro #
G1186435
UPC #
00048011645261
Country of Origin
United States

Dimensions

Diameter
1 1/2 in
Thickness
1 in
Shank Size
1/4 in
Connector Size
#8-32
Overall Diameter
1 1/2 in
Overall Width
3/8 in

Details

Item
Cross Buff
Style
Plain
Material
Aluminum oxide
Number of Plies
2
Application
Blending, Deburring, Grade VFN, Polishing
Grade
Very Fine
Arbor Hole
8-32
Product Type
Cross Buffs
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Color
Maroon
Series
HS-XB
Compatible with Manufacturer Model Number
14307
Maximum Operating Speed
20,000 RPM
Compatible Manufacturer Part Number
14307
Compatible Manufacturer Model Number
14307
For Use With Mfr. Model Number
14307
Compatible with Manufacturer Model No.
14307
Compatible with Mfr. Model No.
14307
For Use with Mfr Model Number
14307
Compatible Pump Manufacturer Part Number
14307
Compatible Mfr. Model Number
14307

Description

Cross Buff, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Very Fine, Grit Not Applicable, Overall Diameter 1 1/2 in, Series HS-XB, Maximum Operating Speed 20,000 RPM, Overall Length Not Applicable, Overall Width 3/8 in, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Maroon, Compatible Grainger Part Number 5PJA1, Compatible Manufacturer Model Number 14307, Product Type Cross Buffs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.