Cut and Polish Disc, A/O Medium, 16 in x 1-1/4 in, SPR 015591A, 10PK

  • Mfr # CP-DC

  • Zoro # G215807620


product price: $386.99
/pk 10, $38.70/ea
Free Shipping & Returns

Key Features

Disc Diameter
16 in
Mounting Hole Size
1-1/4 in
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Max. RPM
1,300 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-DC
Zoro #
G215807620
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
16 in
Mounting Hole Size
1-1/4 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Max. RPM
1,300 rpm
Color
Tan
Item Type
Disc

Description

Scotch-Brite Cut and Polish Disc is engineered to produce satin or high-luster finishes and may be used for cleaning or light deburring on a variety of metals. The durable open-web construction is designed to resist loading and greatly increase the life of the disc.


  • Aluminum oxide mineral delivers an aggressive cut with a polished surface
  • Durable non-woven web construction resists loading, prolonging service life of the disc
  • Ideal for aggressive blending and finishing
  • Versatile disc may be used on bench motor or straight shaft tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.