Zoro Homepage

Cut and Polish Flap Brush, 8inx2inx3 in, PK2

  • Mfr # CP-FB

  • Zoro # G6130107


product price: $461.99
/pk 2, $231.00/ea
Free Shipping & Returns

Key Features

Diameter
8"
Grade
Very Fine
Width
2"
Arbor Hole Size
2"
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-FB
Zoro #
G6130107
UPC #
00048011013015
Country of Origin
United States

Dimensions

Diameter
8"
Width
2"
Arbor Hole Size
2"

Details

Item
Cut and Polish Flap Brush
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Mounting Type
Arbor Hole

Description

Cut and Polish Flap Brush,8 In.x2 In.x3 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.