Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut and Polish Flap Brush, 8inx40inx3 in

  • Mfr # CP-FB

  • Zoro # G6130201


product price: $3,411.99
/ea
Free Shipping & Returns

Key Features

Diameter
8"
Grade
Very Fine
Width
40"
Abrasive Material
Aluminum Oxide
Arbor Hole Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP-FB
Zoro #
G6130201
UPC #
00048011278049
Country of Origin
United States

Dimensions

Diameter
8"
Width
40"
Arbor Hole Size
3"

Details

Item
Cut and Polish Flap Brush
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Mounting Type
Arbor Hole

Description

Cut and Polish Flap Brush,8 In.x40 In.x3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.