Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut and Polish Roll, 1inx30ft A VFN, 12/, PK12

  • Mfr # CP-RL

  • Zoro # G6130192


product price: $670.99
/pk 12, $55.92/ea
Sold in multiples of 4 for $2,683.96
Free Shipping & Returns

Key Features

Grade
Very Fine
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Length
30 ft.
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-RL
Zoro #
G6130192
UPC #
00048011057330
Country of Origin
United States

Dimensions

Length
30 ft.
Width
1"

Details

Item
Cut and Polish Roll
Grade
Very Fine
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide

Description

Cut and Polish Roll,1 In.x30 ft.,A VFN,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.