Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut and Polish Roll, 4 in x 30 ft A VFN, 3 ea/Case, 12PK

  • Mfr # 7010309297

  • Zoro # G015807547


product price: $2,551.99
/pk 12, $212.67/ea
Free Shipping & Returns

Key Features

Length
30 ft
Grade
Very Fine
Application
Deburring, Finishing, Surface Preparation
Abrasive Material
Aluminum Oxide
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010309297
Zoro #
G015807547
UPC #
-
Country of Origin
United States

Dimensions

Length
30 ft
Width
4 in

Details

Grade
Very Fine
Application
Deburring, Finishing, Surface Preparation
Abrasive Material
Aluminum Oxide
Backing Material
Nylon
Color
Tan
Item Type
Roll
Equipment - Machines
Dual Pad Rubbing Machines
Low Stretch
No
For Industries
MRO, Metalworking

Description

Scotch-Brite Cut and Polish Roll comes with a tough, tight and dense web that allows aggressive blending, cleaning and deburring of metals. Typical applications include metalworking, paint prep, as well as coating and corrosion removal. The web is conformable, flexible and will adapt to unique contours and get into hard-to-reach locations. Tough nylon backing provides durability and long life.


  • Tight and dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces
  • Conformable and flexible for getting into hard-to-reach spots
  • Multiple widths fulfill a variety of surface conditioning needs
  • Can be cut to any length to fulfill an extensive variety of tasks by hand or fit to machines
  • Extremely durable
  • Extremely durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.