
Cut and Polish Roll, A/O Medium, 3 in x 30 ft, 4 ea/Case, 16PK
Mfr # CP-RL
Zoro # G115807591
product price: $2,546.99
/pk 16, $159.19/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Application
Deburring, Finishing, Surface Preparation
Grade
Medium
Length
30 ft
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-RL
Zoro #
G115807591
UPC #
-
Country of Origin
United States
Dimensions
Length
30 ft
Width
3 in
Details
Abrasive Material
Aluminum Oxide
Application
Deburring, Finishing, Surface Preparation
Grade
Medium
Color
Tan
Backing Material
Nylon
Equipment - Machines
Dual Pad Rubbing Machines
For Industries
MRO, Marine, Metalworking, Woodworking
Item Type
Roll
Low Stretch
No
Description
Scotch-Brite Cut and Polish Roll comes with a tough, tight and dense web that allows aggressive blending, cleaning and deburring of metals. Typical applications include metalworking, paint prep, as well as coating and corrosion removal. The web is conformable, flexible and will adapt to unique contours and get into hard-to-reach locations. Tough nylon backing provides durability and long life.
- Tight and dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces
- Conformable and flexible for getting into hard-to-reach spots
- Multiple widths fulfill a variety of surface conditioning needs
- Can be cut to any length to fulfill an extensive variety of tasks by hand or fit to machines
- Extremely durable
- Extremely durable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.