Zoro Homepage

Cut and Polish Sheet, 12-3/4inx12-3/4 in, PK20

  • Mfr # CP-SH

  • Zoro # G6130177


product price: $428.99
/pk 20, $21.45/ea
Free Shipping & Returns

Key Features

Width
12-3/4"
Length
12-3/4"
Grade
Medium
Series
CP-SH
Backing Weight
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-SH
Zoro #
G6130177
UPC #
00048011936390
Country of Origin
United States

Dimensions

Width
12-3/4"
Length
12-3/4"

Details

Item
Cut and Polish Sheet
Grade
Medium
Series
CP-SH
Backing Weight
A
Color
Beige, Tan
Abrasive Material
Aluminum Oxide

Description

Cut/Polish Sheet,12-3/4 In.x12-3/4 In.,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.