
Cut and Polish Unitized Wheel, 5A Fine, 4 in x 1/4 in x 3/8 in, 20PK
Mfr # CP-UW
Zoro # G515765828
product price:Â $458.99
/pk 20, $22.95/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Diameter
4 in
Density
5
Max. RPM
12,100 rpm
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP-UW
Zoro #
G515765828
UPC #
-
Country of Origin
United States
Dimensions
Diameter
4 in
Center Hole Dia.
3/8 in
Face Width
1/4 in
Details
Abrasive Material
Aluminum Oxide
Density
5
Max. RPM
12,100 rpm
Color
Tan
Mounting Type
Center Hole
Grade
Fine
Application
Deburring, Finishing, Polishing
Density Rating
Medium
For Industries
Metalworking
Equipment - Machines
Centerless Grinders
Description
Scotch-Brite Cut and Polish Unitized Wheel is a tightly layered, durable, unitized wheel available in medium to hard densities. The wheel works well for aggressive deburring, blending, and finishing on harder metals and for applications where portability is needed. This wheel provides an excellent starting point for jobs requiring the availability of small diameters and narrow widths.
- Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
- High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
- Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging
- Tightly layered, unitized construction can operate in clockwise or counterclockwise directions
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.