Cut and Polish Unitized Wheel, 7A Medium, 1-1/2 x 1/16 x 1/8, SPR 20432A, 400PK

  • Mfr # CP-UW

  • Zoro # G015765809


product price: $2,283.99
/pk 400, $5.71/ea
Free Shipping & Returns

Key Features

Max. RPM
30,100 rpm
Density
7
Abrasive Material
Aluminum Oxide
Color
Tan
Diameter
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-UW
Zoro #
G015765809
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1-1/2 in
Face Width
0.063 in
Center Hole Dia.
1/8 in

Details

Max. RPM
30,100 rpm
Density
7
Abrasive Material
Aluminum Oxide
Color
Tan
Grade
Medium
Mounting Type
Center Hole
Equipment - Machines
Centerless Grinders
Density Rating
Hard
Application
Deburring, Finishing, Polishing
For Industries
Metalworking

Description

Scotch-Brite Cut and Polish Unitized Wheel is a tightly layered, durable, unitized wheel available in medium to hard densities. The wheel works well for aggressive deburring, blending, and finishing on harder metals and for applications where portability is needed. This wheel provides an excellent starting point for jobs requiring the availability of small diameters and narrow widths.


  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
  • Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging
  • Tightly layered, unitized construction can operate in clockwise or counterclockwise directions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.