
Cut and Polish Unitized Wheel, 7S Medium, 2 in x 1/4 in x 1/4 in, SPR 16446B, 60PK
Mfr # CP-UW
Zoro # G815765702
product price:Â $475.99
/pk 60, $7.93/ea
Free Shipping & Returns
Key Features
Diameter
2 in
Max. RPM
22,100 rpm
Grade
Medium
Abrasive Material
Silicon Carbide
Mounting Type
Center Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP-UW
Zoro #
G815765702
UPC #
-
Country of Origin
United States
Dimensions
Diameter
2 in
Center Hole Dia.
1/4 in
Face Width
1/4 in
Details
Max. RPM
22,100 rpm
Grade
Medium
Abrasive Material
Silicon Carbide
Mounting Type
Center Hole
Density
7
Color
Gray
Density Rating
Hard
For Industries
Metalworking
Application
Deburring, Finishing, Polishing
Equipment - Machines
Centerless Grinders
Description
Scotch-Brite Cut and Polish Unitized Wheel is a tightly layered, durable, unitized wheel available in medium to hard densities. The wheel works well for aggressive deburring, blending, and finishing on harder metals and for applications where portability is needed. This wheel provides an excellent starting point for jobs requiring the availability of small diameters and narrow widths.
- Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
- High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
- Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging
- Tightly layered, unitized construction can operate in clockwise or counterclockwise directions
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.