Cut and Polish Unitized Wheel, 9A Medium, 2 in x 1/8 in x 1/4 in, 60PK

  • Mfr # CP-UW

  • Zoro # G515765637


product price: $402.99
/pk 60, $6.72/ea
Free Shipping & Returns

Key Features

Max. RPM
22,100 rpm
Mounting Type
Center Hole
Abrasive Material
Aluminum Oxide
Density
9
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-UW
Zoro #
G515765637
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 in
Center Hole Dia.
1/4 in
Face Width
1/8 in

Details

Max. RPM
22,100 rpm
Mounting Type
Center Hole
Abrasive Material
Aluminum Oxide
Density
9
Color
Tan
Grade
Medium
Application
Deburring, Finishing, Polishing
Equipment - Machines
Centerless Grinders
Density Rating
Hard
For Industries
Metalworking

Description

Scotch-Brite Cut and Polish Unitized Wheel is a tightly layered, durable, unitized wheel available in medium to hard densities. The wheel works well for aggressive deburring, blending, and finishing on harder metals and for applications where portability is needed. This wheel provides an excellent starting point for jobs requiring the availability of small diameters and narrow widths.


  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
  • Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging
  • Tightly layered, unitized construction can operate in clockwise or counterclockwise directions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.